Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2400 Ecc Rdimm For Hp - 805351-B21
- Mfr # 805351-B21-AX
- Zoro # G0753537
product price:Â
$
1,114.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Size
32 GB
Memory Standard
DDR4-2400/PC4-19200
Number of Pins
288
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805351-B21-AX
- Zoro #
- G0753537
- UPC #
- 841280123016
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Memory Standard
- DDR4-2400/PC4-19200
- Number of Pins
- 288
- Signal Processing
- Registered
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Memory Speed
- 2400 MHz
- Memory Voltage
- 1.20V
- Error Checking
- ECC
- CAS Latency
- CL17
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov