Shop AXIOM
See all product information
Create Account
32Gb Ddr4-3200 Rdimm
- Mfr # AX43200R22C/32G
- Zoro # G0174628
product price:Â
$
1,160.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Size
32 GB
Memory Speed
3200 MHz
Memory Voltage
1.20V
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX43200R22C/32G
- Zoro #
- G0174628
- UPC #
- 841280197703
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Memory Speed
- 3200 MHz
- Memory Voltage
- 1.20V
- Number of Pins
- 288
- CAS Latency
- CL22
- Signal Processing
- Registered
- Memory Technology
- DDR4 SDRAM
- Error Checking
- ECC
- Device Supported
- Computer
- Memory Standard
- DDR4-3200/PC4-25600
- Item
- RAM Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.