Shop CLECO
See all product information
Create Account
Cleco Angle Nutrunner
- Mfr # 55RNL-3T-4
- Zoro # G0761321
product price:Â
$
4,228.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Measurement Type
SAE
Bit Style
Nut Runner
SAE or Metric
SAE
Free Speed (rpm)
195
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55RNL-3T-4
- Zoro #
- G0761321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 16.7"
- Head Height
- 2 in
Details
- Item
- Cleco Angle Nutrunner
- Number of Pieces
- 1
- Measurement Type
- SAE
- Bit Style
- Nut Runner
- SAE or Metric
- SAE
- Free Speed (rpm)
- 195
- Air Inlet NPT
- 1/2 in
- SCFM
- 55
Description
Cleco Angle Nutrunner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.