Shop PAVAN
See all product information
Create Account
Stainless Steel External Edge Trowel for Interal Sharp-edge Corners.
- Mfr # 854/IS
- Zoro # G423391973
product price:Â
$
45.45
/ea
Key Features
Size
80 x 60 x 60 mm
Hand-Crafted
Yes
Height
2 in
Length (In.)
10 in
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 854/IS
- Zoro #
- G423391973
- UPC #
- -
- Country of Origin
- Italy
- Item
- Pavan 854/IS Internal Edge Trowel
- Hand-Crafted
- Yes
- Blade Material
- Stainless Steel
- Includes
- One Pavan External Edge Trowel
- Color
- Orange, Purple and Silver
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Dimensions
- Size
- 80 x 60 x 60 mm
- Height
- 2 in
- Length (In.)
- 10 in
- Width (In.)
- 3 in
Description
Pavan 854/IS Internal Edge Trowel Stainless steel profiled finishing trowel for internal sharp-edge corners, Sintesi handle. Size: 80 x 60 x 60 mm/ 3.14 x 2.36 x 2.36 in Features: Stainless Steel Sharp Edges Rubber Handle Internal Edge Hand Made Tools in Italy 854/IS #1817133
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.