3/4in Dr. 54mm Impact Socket
- Mfr # 645254
- Zoro # G023584683
product price:Â
$
55.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645254
- Zoro #
- G023584683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 54mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645254 Impact Socket This 54mm 6-point impact socket is built for high-torque fastening with a 3/4in drive. Its design focuses on secure engagement, durability under repeated impact use, and quick identification in a busy tool setup. Made from Chromium Molybdenum Alloy Steel, it combines strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish support long-term professional service life while maintaining a tough exterior and strong core. Key Benefits 54mm 6-point profile helps reduce fastener rounding under high torque. 3/4in drive size fits compatible impact wrenches and heavy-duty ratchets. 73mm (2.87in) overall length balances access, leverage, and stability. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for repeated impact cycles. Matte black oxide coating adds a tough exterior for jobsite conditions. Size markings are stamped for permanent, easy identification and organization. SKU: 645254.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.