Tee, Brass, Comp1/4", Comp1/4", Comp1/4"

  • Mfr # 4-4-4 JBZ-B
  • Zoro # G0781882
product price: 
$
26.99
/ea

Key Features

Tube Size
1/4 in
Fitting Connection Type
CPI(TM) x CPI(TM) x CPI(TM)
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Standards
ASTM B124, BS2872 CZ122, CA-377, QQ-B 626
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4-4-4 JBZ-B
Zoro #
G0781882
UPC #
-
Country of Origin
United States
Fitting Connection Type
CPI(TM) x CPI(TM) x CPI(TM)
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Standards
ASTM B124, BS2872 CZ122, CA-377, QQ-B 626
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Pipe Fitting Connection Type
CPI(TM)
Specific Fitting Shape
Tee
Temp. Range
-40 Degrees to 400 Degrees F
Item
Compression Tee Fitting
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Side C Connection Type
Compression
Application
Gas, Oil
Fitting Material
Brass
Resistance Properties
Corrosion-Resistant
Fitting Shape
Tee
Precleaned Type
Cleaned
Connector Type
Union
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Compatible Fitting Brands
CPI(TM)
Operating Pressure - Maximum
3,500 psi
Material Grade
C37700
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
For Media Type
Gases, Oils
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
400 Degrees F

Dimensions

Tube Size
1/4 in
Hex Size
1/2 in
Compression Thread Size
7/16 in
Thread Size A
7/16
Overall Length
2 1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Thread Size
7/16"
Thread Size 1
7/16"
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16, System of Measurement Imperial, Compatible Fitting Brands CPI(TM), Material Grade C37700, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews