Pressure Switch, Standard, SPDT, 1/8" FNPT, 0.01 to 0.2 in H2O Range
- Mfr # 1640-0
- Zoro # G0800987
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/8 in FNPT
Range
.01-0.2" w.c.
Factory On Setting
0.01 in wc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1640-0
- Zoro #
- G0800987
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- SPDT
- Pressure Connection Type
- 1/8 in FNPT
- Range
- .01-0.2" w.c.
- Factory On Setting
- 0.01 in wc
- Factory Off Setting
- 0.2 in wc
- Standards
- CE
- Series
- 1640
- Features
- Floating “null†switch supports applications requiring two set point actions such as open and close damper control; Visible set point indicator simplifies operation and trouble shooting; Large diaphragm provides low range accuracy providing precise control
- Electrical Connection
- 3 screw type, common, normally open and normally closed.
- Process Connection
- 1/8" female NPT.
- Set Point Adjustment
- Screw type.
- Temperature Limits
- -30 to 110°F (-34.4 to 43.3°C).
- Service
- Air and non-combustible, compatible gases.
- Agency Approvals
- CE.
- Switch Type
- SPDT.
- Mounting Orientation
- Diaphragm in vertical position. Consult factory for other position orientations.
- Mounting Hole Vertical Center to Center Distance
- 76 mm
- Number of Mounting Holes
- 4
- Mounting Hole Horizontal Center to Center Distance
- 51 mm
Dimensions
- Mounting Hole Diameter
- 0.28 in
Description
Pressure Switch, Series 1640
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.