InsideCornerBracket, Alum, Silver, 3in, 3in
- Mfr # 4014
- Zoro # G0807033
product price:Â
$
11.89
/ea
Key Features
Overall Height
3 in
Color
Silver
Wire Rope Length
1 7/8 in
Product Type
Inside Corner Bracket
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4014
- Zoro #
- G0807033
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Inside Corner Bracket
- Product Type
- Inside Corner Bracket
- System of Measurement
- Inch
- Material
- Aluminum
- Number of Mounting Holes
- 12
- Finish
- Anodized
- Inside Corner Bracket Style
- 90 Degrees Tall
- Fastener Type
- Black BHSCS and Slide-In Economy T-Nut Centered Thread
- Connector Type
- Inside Corner Bracket
- Fastener Mounting Type
- Slide-In
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 3 in
- Wire Rope Length
- 1 7/8 in
- Mounting Hole Diameter
- 9/32 in
- Fastener Thread Size
- 1/4"-20
- Overall Width
- 3 in
- Fastener Thread Length
- 1/2 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 12, Overall Height 3 in, Slide-In, 9/32 in, Black BHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 1 7/8 in, Overall Width 3 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Inside Corner Bracket Style 90 Degrees Tall, System of Measurement Inch, Inside Corner Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.