Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48332
- Zoro # G116608173
product price:Â
$
402.99
/ea
Key Features
Overall Height
84 in
Footplate Width
1 1/2 in
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Finish
Powder-Coated/PVC-Coated
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48332
- Zoro #
- G116608173
- UPC #
- -
- Country of Origin
- United States
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Finish
- Powder-Coated/PVC-Coated
- Mesh Shape
- Square
- Number of Subpanels
- 0
- Assembly
- Unassembled
- Item
- T-Slot Framing System Panel
- Includes Mounting Hardware
- Mounting Hardware Included
- Method of Construction
- Extruded
- Panel Type
- Mesh
- Standards
- OSHA & ANSI
- Includes
- Double Feet, Endcaps
- Panel Color
- Black
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Add-On
- Product Type
- T-Slot Framing System Panel
- Material
- Wire
- Frame Color
- Yellow
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Height
- 84 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 36 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Wire Thickness
- 12 ga
- Footplate Depth
- 5 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.