Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48319
- Zoro # G616608253
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Number of Subpanels
0
Footplate Width
1 1/2 in
Standards
OSHA & ANSI
Frame Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48319
- Zoro #
- G616608253
- UPC #
- -
- Country of Origin
- United States
- Number of Subpanels
- 0
- Standards
- OSHA & ANSI
- Frame Color
- Yellow
- Product Type
- T-Slot Framing System Panel
- Panel Color
- Black
- Assembly
- Unassembled
- Method of Construction
- Extruded
- Panel Type
- Mesh
- Includes Mounting Hardware
- Mounting Hardware Included
- Material
- Wire
- Frame Type
- Add-On
- Mesh Shape
- Square
- Finish
- Powder-Coated/PVC-Coated
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes
- Double Feet, Endcaps
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Item
- T-Slot Framing System Panel
- Shell Material
- Wire
Dimensions
- Overall Height
- 72 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 36 in
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Wire Thickness
- 12 ga
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.