Shop BLACK BOX
See all product information
Create Account
Cat6A Solid Riser 1000 Green
- Mfr # C6ABC50-GN-1000
- Zoro # G0824051
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
Bare Wire
Shielded
No
Length - Patch Cord
1000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6ABC50-GN-1000
- Zoro #
- G0824051
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1000 ft
Details
- Item - Data Cable
- Network Cable
- Category - Data Cable
- Category 6a
- Connector Type - Patch Cord
- Bare Wire
- Shielded
- No
- Jacket Color
- Green
- Transmission Speed
- 10 Gbps
- Jacket Type
- CMP, CMR
- Conductor Material
- Bare Copper
- Jacket Material
- Polyvinyl Chloride
- Wire Gauge
- 23 AWG
- Features
- Near End Cross Talk (NEXT), PoE, PoE+, Flame Resistant
- Number of Conductor Pairs
- 4
- Standards
- TAA Compliant
- For Use With
- Patch Panel, Wallplate, Switch, Server, Network Device
- Insulation Material
- High-density Polyethylene
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.