Black, Tool Holster, Polyester
- Mfr # 1105
- Zoro # G0873914
product price:Â
$
13.99
/ea
Key Features
Color
Black
Material
Polyester
Width
2 1/2 in
Depth
1 in
Number of Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1105
- Zoro #
- G0873914
- UPC #
- -
- Country of Origin
- China
- Item
- Tool Holster
- Color
- Black
- Material
- Polyester
- Number of Pockets
- 5
- Fits Belts Up To
- 2 1/2 in
- Features
- Versatile 3-Way Attachment for Pants, Web Suspenders, Work Aprons, Etc
- Includes
- Hook for your key ring, Small flashlight sleeve
- For Use With
- Cell Phones and Small Tools
- Belt Attachment Type
- Clip
- Number of Outside Pockets
- 0
- Number of Inside Pockets
- 5
- Primary Application
- Electrician
- Closure Type
- Hook-and-Loop
- Style
- Holster
- Compatible with Product Type
- Tool Belts
- Attachment Type
- Clip
- Front Closure
- Hook-and-Loop
- Shell Material
- Polyester
- Wire Color
- Black
- Container Type
- Holster
- Sensor Body Style
- Holster
- Traction Material
- Polyester
Dimensions
- Width
- 2 1/2 in
- Depth
- 1 in
- Height
- 7 in
- Overall Height
- 6 7/8 in
- Overall Depth
- 1 1/2 in
- For Maximum Belt Width
- 2 1/2 in
- Overall Width
- 3 3/8 in
- Interior Dimensions
- 2 1/2 in W x 6 in H x 1 in D
- Belt Width
- 2 1/2 in
- Interior Width
- 2 1/2 in
- Interior Depth
- 1 in
- Interior Height
- 6 in
- Fits Chest Size
- Versatile 3-Way Attachment for Pants, Web Suspenders, Work Aprons, Etc
Description
Tool Holster, Attachment Type Clip, Belt Width 2 1/2 in, Closure Type Hook-and-Loop, Cured Color Black, Compatible with Product Type Tool Belts, Features Versatile 3-Way Attachment for Pants, Web Suspenders, Work Aprons, Etc, For Maximum Belt Width 2 1/2 in, Includes Hook for your key ring, Small flashlight sleeve, Interior Dimensions 2 1/2 in W x 6 in H x 1 in D, Material Polyester, Number of Inside Pockets 5, Number of Outside Pockets 0, Number of Pockets 5, Overall Depth 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.