Combination Square

  • Mfr # C11HC-12-4R
  • Zoro # G0877171
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Head Type
Center/Square
Head Material
Cast Iron
Blade Material
Steel
Features
Reversible Lock Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C11HC-12-4R
Zoro #
G0877171
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 12"
Head Width
3/4 in
Blade Width
1 in
Blade Thickness
0.09 in
Head Length
4 1/2 in
Blade Length
12 in
Fits Chest Size
Reversible Lock Bolt

Details

Item
Combination Square
Number of Pieces
3
Head Type
Center/Square
Head Material
Cast Iron
Blade Material
Steel
Features
Reversible Lock Bolt
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Blade Finish
Satin
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Accuracy
+/- .0025 in
Graduation Units
Inches
Graduation Scale
4R
System of Measurement
SAE
Graduation Marks - Front
1/16 in, 1/64 in (Quick Reading)
Head Vial Included
Yes
Straightness Tolerance
0.001 in/ft
Squareness Tolerance
+/- 0.002 in
Graduation Mark Style
Etched
Head Finish
Wrinkle
Head Color
Black
Graduation Color
Black
Head Coating
Enamel

Description

Combination Square, Number of Pieces 3, Blade Finish Satin, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 12 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/16 in, 1/64 in (Quick Reading), Head Type Center/Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Fits Chest Size Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R

Ratings & reviews