Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ind Sqr Point Knife Square Point, 15" L

  • Mfr # 60870

  • Zoro # G0906440


product price: $40.29
/ea
Sold in multiples of 10 for $402.90

Key Features

Overall Length
15"
Blade Type
Square Point
Blade Material
14 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60870
Zoro #
G0906440
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15"

Details

Item
Ind Sqr Point Knife
Blade Type
Square Point
Blade Material
14 ga. High Carbon Chrome Vanadium Steel
Handle Type
Smooth Grip
Handle Material
Hardwood
Application
General Purpose

Description

Ind Sqr Point Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.