Shop VESTIL
See all product information
Create Account
Fork Extensions
- Mfr # FE-6-48
- Zoro # G0982558
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.3125
Material
Steel
Color
Yellow
Load Capacity
4000 lb
Width
8.375"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE-6-48
- Zoro #
- G0982558
- UPC #
- 691215019910
- Country of Origin
- United States
Dimensions
- Overall Height
- 2.3125
- Width
- 8.375"
- Platform Length
- 51.625"
Details
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 4000 lb
- Item
- Fork Extensions
- Assembled
- Yes
- For Use With
- Provide the extra support needed to lift long or large objects with a fork truck.
- Includes
- Pair of Forks
Description
Fork Extensions
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.