Heavy-Duty Shelf Truck, 5000 lb., 30 x 48", Steel, 5000 lb Load Capacity, 3 Shelves, 53 1/2 in L
- Mfr # 3GH-3048-8PHK
- Zoro # G4874880
product price:Â
$
864.99
/ea
Key Features
Overall Length
53 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
5000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3GH-3048-8PHK
- Zoro #
- G4874880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 53 1/2 in
- Overall Width
- 30 in
- Shelf Length
- 48 in
- Shelf Width
- 30 in
- Top Shelf Height
- 36 in
- Caster Dia.
- 8"
- Shelf LxW
- 48 in x 30 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 5000 lb
- Item
- Heavy-Duty Shelf Truck,5000 lb.,30 x 48"
- Wheel Type
- 8" Phenolic Kingpinless Casters
- Number of Shelves
- 3
- Assembled/Unassembled
- Assembled
- Handle Included
- Yes
- Distance Between Shelves
- 10 1/2 in
- Cart Shelf Style
- Flush
- Gauge
- 12 ga
- Utility Cart Shelf Style
- Flush
- Non-Marking
- No
- Caster Type
- (2) Rigid, (2) Swivel
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Utility Cart Item
- Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
Description
Heavy-Duty Shelf Truck,5000 lb.,30 x 48 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 30 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.