Electronic Timer, Brown, Plastic

  • Mfr # DIN200B
  • Zoro # G0992472
product price: 
$
741.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
25 hr
Number of Channels
2
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor/Outdoor
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DIN200B
Zoro #
G0992472
UPC #
786261821669
Country of Origin
China

Dimensions

Width
2 3/8 in
Depth
2 3/8 in
Height
3 3/8 in
Display Height
1/4 in
Display Width
1 1/2 in
Overall Width
2 3/8 in
Overall Height
3 3/8 in
Overall Depth
2 3/8 in

Details

Item
Electronic Timer
Operation Mode
25 hr
Number of Channels
2
Time Minimum Setting
2 min
Indoor/Outdoor Usage
Indoor/Outdoor
Voltage
120V AC
Body Material
Plastic
Amps
16 A
Contact Form
SPDT
Events Available - Electronic Timer
14
Available Actions - Electronic Timer
On/Off
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Max. On/Off Cycles
7
Mounting
Surface or Din Rail
Description/Special Features
Applications for Outdoor Lighting, Security Lighting
Min. Time Setting
1 min
Standards
UL 916, UL Listed
Number of Poles
1
Number of Pulse Events
8
Enclosure
Plastic
Color
Tan
Backup Device
Battery
Operating Temp.
14 Degrees to 113 Degrees F
Max. Time Setting
24 hr
Type
7 Day Din Rail Time Switch
Hz - Electrical
50-60 Hz
Application
Lighting, HVAC
Astronomic Functionality
No
Body Color
Brown
Time Setting - Maximum
7 day
Events Available
14
Operating Temperature - Minimum
14 Degrees F
Series
DIN
NEMA Enclosure Rating
No Enclosure
Timer Functions
On/Off
Time Setting - Minimum
1 min
Electrical Installation Type
Screw Terminal
Current Rating - Maximum
16 A
AC Voltage Rating
120V AC
Operating Temperature - Maximum
131 Degrees F
Mounting Style
DIN Rail
Time Maximum Setting
8 day

Description

Electronic Timer, Operation Mode 24 hr, Number of Channels 2, Contact Form SPDT, Voltage 120V AC, Amps 16 A, Events Available - Electronic Timer 14, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface or DIN Rail, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, Color Tan, Backup Device Battery, Operating Temp. 14 Degrees to 113 Degrees F, Display Height 1/4 in, Display Width 1 1/2 in

Ratings & reviews