Multi Function Timer
- Mfr # 175MD
- Zoro # G324450762
product price:Â
$
79.79
/ea
Key Features
Timer Functions
Cycle, Pulse
Time Setting - Maximum
10 hr
Mounting Style
DIN Rail
Overall Height
3 9/16 in
Time Setting - Minimum
0 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175MD
- Zoro #
- G324450762
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height
- 3 9/16 in
- Overall Width
- 11/16 in
- Overall Depth
- 2 3/8 in
- Fits Chest Size
- (8) Timing Ranges, Front Panel Keypad with Display for Time Range, Time Scale, Mode Setting
Details
- Item
- Digital Timer Switch
- Timer Functions
- Cycle, Pulse
- Time Setting - Maximum
- 10 hr
- Mounting Style
- DIN Rail
- Time Setting - Minimum
- 0 sec
- Operating Temperature - Minimum
- 32 Degrees F
- Number of Channels
- 1
- Astronomic Functionality
- Not Astronomic
- Features
- (8) Timing Ranges, Front Panel Keypad with Display for Time Range, Time Scale, Mode Setting
- Events Available
- 15
- Operating Temperature - Maximum
- 122 Degrees F
- AC Voltage Rating
- 20-240V AC
- Contact Form
- SPDT
- Series
- 175MD
- Current Rating - Maximum
- 8 A
- IP Rating
- IP20, IP40
- Standards
- CE Approval, UL Listed
- DC Voltage Rating
- 20 to 240V DC
- Number of Poles
- 1
Description
Digital Timer Switch, Number of Channels 1, Contact Form SPDT, Number of Poles 1, Standards CE Approval, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.