Pilot Ignitor Assembly Kit, 2 in L
- Mfr # 415-45543-00
- Zoro # G100461111
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bradford White
Overall Length
2 in
Type
Hot Surface Ignitor with Gasket
Features
Integrated Sealing Gasket, Pre-Terminated Wiring Harness, Precision Mounting Bracket
Adjustable Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415-45543-00
- Zoro #
- G100461111
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 2 in
- Adjustable Height
- 9 in
- Length
- 2 in
- Width
- 2 in
- Height
- 3 in
- Overall Height
- 3 in
- Overall Width
- 2 in
- Fits Chest Size
- Integrated Sealing Gasket, Pre-Terminated Wiring Harness, Precision Mounting Bracket
Details
- Item
- Pilot Ignitor Assembly Kit
- Fits Brand
- Bradford White
- Type
- Hot Surface Ignitor with Gasket
- Features
- Integrated Sealing Gasket, Pre-Terminated Wiring Harness, Precision Mounting Bracket
- Product Type
- Igniter
- Compatible with Brand
- Bradford White
- Material
- Ceramic Fiber
- Includes
- Gasket
- Application
- Ignites Gas
- Compatible Manufacturer Part Number
- EF100T150, EF100T250, EF100T300, EF100T399, EF60T125, EF60T150, EF60T199
- Compatible Product Type
- Commercial Gas Water Heaters
- Compatible Series
- EF100T, EF60T
- Standards
- ASME Code Compliance
- Shell Material
- Ceramic Fiber
Description
Pilot Ignitor Assembly Kit, Compatible Manufacturer Part Number EF100T150, EF100T250, EF100T300, EF100T399, EF60T125, EF60T150, EF60T199, Connection Size Not Applicable, Connection Type Vent Damper Molex, Outside Diameter Not Applicable, Material Ceramic Fiber, Overall Height 3 in, Overall Length 2 in, Application Ignites Gas, Compatible Grainger Part Number Not Applicable, Features Integrated Sealing Gasket, Pre-Terminated Wiring Harness, Precision Mounting Bracket, Includes Gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.