Boxes, String/Button, Ltr, 500, PK20
- Mfr # FEL0070409
- Zoro # G101827282
product price:Â
$
255.99
/pk of 20, $12.80/ea
Free Shipping & Returns
Key Features
Depth
24.1 in
Inside Height
10 in
Inside Length
24 in
File Size
Letter
Stacking Strength
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL0070409
- Zoro #
- G101827282
- UPC #
- 43859730957
- Country of Origin
- United States
Dimensions
- Depth
- 24.1 in
- Inside Height
- 10 in
- Inside Length
- 24 in
- File Size
- Letter
- Inside Width
- 12 in
- Width
- 12.3 in
- Height
- 10.3 in
Details
- Stacking Strength
- 500 lb
- Material
- Plastic
- Item
- Storage Box
- Color
- Blue, White
- Strength
- Medium Duty
- Closure
- String/Button
- Type
- Box
- Stackable
- Yes
Description
Medium-duty storage boxes are ideal storage for inactive files, working with or without shelving units. FastFold One Step Setup makes box assembly fast and easy. Maximum security box with string-and-button closure keeps contents secure, even if the box is overturned. Stack up to five units high. Average amount of evenly distributed weight that can be safely stacked on top of box is 500 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.