Hay Testing Kit
- Mfr # 90
- Zoro # G102702175
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.5
Outside Diameter
5.1
Overall Width
8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90
- Zoro #
- G102702175
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 3.5
- Outside Diameter
- 5.1
- Overall Width
- 8.2
Description
This heavy-duty Hay Testing Kit features a stainless steel 18"L probe with serrated tip to cut through bales for easy collection. Plant material is easily removed from the side of the tube.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.