Shop DES-CASE
See all product information
Create Account
Oil Level Gauge, 65 psi, Polyamide Body
- Mfr # DC-OSG1X500
- Zoro # G424146404
product price:Â
$
90.79
/ea
Sold in multiples of 3 for
$272.37
Key Features
Body Material
Polyamide
Seal Material
Buna N
Body Height
3.7 in
Body Diameter
1.7 in
Mounting Thread Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-OSG1X500
- Zoro #
- G424146404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Height
- 3.7 in
- Body Diameter
- 1.7 in
- Body Width
- 1.7 in
- Mounting Thread Size
- 1/2"
- Sight Height
- 1 3/4 in
Details
- Body Material
- Polyamide
- Seal Material
- Buna N
- Item
- Oil Level Gauge
- Mounting Thread Gender
- Male
- Sight Material
- Nylon
- Pressure Rating - Maximum
- 65 psi
- Includes Thermometer
- No Thermometer Included
- Mounting Thread Type
- NPT
- Product Type
- Oil Level Gauge
- Temperature Rating - Maximum
- 200 Degrees F
Description
Oil Level Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.