ControlStation, Feed-Thru, PushButton, Red

  • Mfr # XALK188H7
  • Zoro # G1034774
product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Basic Material
polycarbonate
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Push Button with 40mm Mushroom Head
Contact Form
1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XALK188H7
Zoro #
G1034774
UPC #
785901980193
Country of Origin
Korea, Republic of
Item
Control Station
Basic Material
polycarbonate
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Push Button with 40mm Mushroom Head
Contact Form
1NC
Number of Operators
1
NEMA Rating
12, 13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Action
Maintained
Mechanical Interlock
No
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Operator Color
Red
Enclosure Color
Light Gray/Yellow
Enclosure Material
Plastic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Number of Speeds
1
Voltage
600V
Application
emergency stop function || emergency switching off function
Terminal Connection
screw clamp terminal
Cable Entry
1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
Operating Temperature - Minimum
-40 Degrees F
Operator Configuration
Mushroom Head Push Button
Product Type
Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Maintained Action Release
Key
Hazardous Location Specification
Not Rated

Dimensions

Size
22 mm
Overall Depth
2.68 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
40 mm
Overall Width
2.68 in
Hub Size - Maximum
9/16 in
Overall Height
3.58 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Push Button with 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 12, 13, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Enclosure Material Plastic, Enclosure Color Light Gray/Yellow, Standards CSA, UL Listed

Ratings & reviews