JIC Cap Nut

  • Mfr # 5129X12CF
  • Zoro # G103654374
product price: 
$
2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Overall Length
0.906
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5129X12CF
Zoro #
G103654374
UPC #
-
Country of Origin
China
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.189
Body Material
Steel
Adapter Type
Caps & Nuts
End 1 Connection Type
Female

Dimensions

Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Overall Length
0.906
Hex Size (mm)
31.75
Overall Length (mm)
23.0124

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.