Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight - Metric Hex

  • Mfr # 4324X06X06MH
  • Zoro # G103653629

product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Fitting Gender
Male
Overall Length
1.72
Fitting Thread Type 2
Braze-On Bore
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Size 1
11/16-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4324X06X06MH
Zoro #
G103653629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.72
Fitting Thread Size 1
11/16-16
Length
1.468
Hex Size
1.063
Hex Size (mm)
27.0002
Overall Length (mm)
43.688

Details

Fitting Gender
Male
Fitting Thread Type 2
Braze-On Bore
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.195
Adapter Type
Elbow and Straights
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.