Shop WORLD WIDE FITTINGS

Male JIC to Male Pipe Straight Connector

  • Mfr # 5205X10X12
  • Zoro # G803655060

product price: 
$
4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
7/8-14
Overall Length
1.95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5205X10X12
Zoro #
G803655060
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/8-14
Overall Length
1.95
Fitting Thread Size 2
3/4-14
Hex Size
1.125
Overall Length (mm)
49.53
Hex Size (mm)
28.575

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Weight
0.29
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.