Shop CELESTRON

8 x 42 Nature Dx Binocular

  • Mfr # 777731

  • Zoro # G103903410


product price: 
$
269.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
777731
Zoro #
G103903410
UPC #
50234713320
Country of Origin
China

Description

Celestron, is a leading designer, manufacturer and importer of high-quality optical products including computerized and non-computerized telescopes and related accessories, binoculars, spotting scopes and microscopes. Since manufacturing its first telescope in 1960, Celestron has grown to become one of the world’s leading telescope makers, and enjoys brand-name recognition among serious amateur astronomers for superior optics, outstanding design, and innovative technology. Celestron’s innovative products continue to receive numerous industry and consumer media accolades, adding to an already impressive list that includes awards for product innovation from Reader’s Digest, Popular Science, PC Magazine, Popular Mechanics, the Consumer Electronics Association and more. Celestron sells and markets its products worldwide through a variety of specialty retail outlets and international distributors.

These affordable yet feature packed binoculars are designed specifically for beginner to intermediate users. BaK-4 prisms with phase coating. Fully multi-coated optics. Twist up eyecups with close focus of 6.5" and polycarbonate frame. Lightweight, compact and waterproof. Neck strap, objective lens caps, rainguard, lens cloth, instruction manual and carrying case included.

Features
  • Size - 8 x 42 in.
  • Exit Pupil - 5.25 mm.
  • Eye Relief - 17.5 mm.
  • FOV - 7.4°.
  • Dimension - 5.3 x 4.9 x 2 in.
  • Item Weight - 22.2 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.