Shop K-TOOL INTERNATIONAL

Scissor Jack, 1.5Ton

  • Mfr # KTI63100

  • Zoro # G1058773


product price:  $26.79
/ea

Key Features

Lifting Capacity
1-1/2 Tons
Features
Lifting Range 4.1" to 15.2"; Long Crank Handle
Type
Scissor Jack
Material
Steel
Length
16.14"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTI63100
Zoro #
G1058773
UPC #
-
Country of Origin
China

Dimensions

Length
16.14"

Details

Lifting Capacity
1-1/2 Tons
Item
Scissor Jack
Features
Lifting Range 4.1" to 15.2"; Long Crank Handle
Type
Scissor Jack
Material
Steel
Base
5.04" x 3.15"

Description

Scissor Jack,1.5Ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.