Shop SIMPSON STRONG-TIE
See all product information
Create Account
LSSJ Left 4.375 in. H X 1.56 in. W 18 Ga. Steel Jack Hanger
- Mfr # LSSJ26LZ
- Zoro # G905309892
product price:
$
8.29
/ea
Sold in multiples of 25 for
$207.25
Key Features
Width
2.4052 in
Height
5.298 in
Depth
3.7336 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSSJ26LZ
- Zoro #
- G905309892
- UPC #
- 707392233183
- Country of Origin
- United States
Dimensions
- Width
- 2.4052 in
- Height
- 5.298 in
- Depth
- 3.7336 in
Description
The innovative LSSJ is ideal for connecting jack rafters to hip members. Featuring a one-sided connection point for ease of installation and a versatile, hinged seat, the LSSJ is easily field adjustable to all typical rafter slopes ranging from 0:12 to 12:12. The LSSJ’s header flange allows for easy skew adjustment, from 0 degree to 45 degree. It ships pre-bent at 45 degree so is ready to place for most typical applications.
- • Hanger installs from one side with all fastener holes easily accessible
- • Can be installed as a retrofit
- • Seat grip makes setting the hanger quick and easy
- • Swivel seat adjusts easily and provides more support to joist, allowing for a higher load than fasteners alone
- • ZMAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.