Variable Frequency Drives, White

  • Mfr # DH1-32017FN-C21C
  • Zoro # G106439244
product price: 
$
2,279.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
Output Voltage
208V AC to 240V AC
Output Frequency Range
0 to 400 Hz (standard)
Torque Application
Constant Torque, Variable Torque
Input Frequency
60/50 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-32017FN-C21C
Zoro #
G106439244
UPC #
786689076269
Country of Origin
Dominican Republic

Dimensions

Overall Depth
16 1/2 in
Overall Width
6 5/8 in
Overall Height
9 5/8 in

Details

Item
Variable Frequency Drives
Input Type
Analog, Digital
Output Voltage
208V AC to 240V AC
Output Frequency Range
0 to 400 Hz (standard)
Torque Application
Constant Torque, Variable Torque
Input Frequency
60/50 Hz
Display Type
LCD
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Enclosure Rating
IP21
With Bypass / No Bypass
With Bypass
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Input Phase AC
Three
Control Method
Keypad
With Line Contactor / No Line Contactor
No Line Contactor
Control Type
Built-In Keypad
Start/Stop Control
Automatic, Manual, Programmable
Dynamic Braking
Yes
Adjustable Acceleration Time
0.1 to 3,000 sec
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Maximum Output Current
7.5 A
Series
PowerXL DH1
Input Voltage
230V AC
Input Voltage Range
208 to 240V AC
Output Phase AC
Three
Maximum Output Power
5 hp
Enclosure
Open
Adjustable Deceleration Time
0.1 to 3,000 sec
Brake Chopper Included
No
Output Type
Analog, Digital
Output Voltage Range
208V AC to 240V AC
Application
HVAC AC Drive
Ethernet Port Included
No
Number of Inputs
(8) Digital In, (2) Analog In
Style
HVAC Compact AC Drive
Color
White
Form Factor
0.01 Hz Resolution
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Product Type
Variable Frequency Drive
Input Phase
Three
Number of Inputs - Digital
8
Number of Outputs - Relay
3
Includes Brake Chopper
No
Number of Outputs - Digital
1
Includes Ethernet Port
No
Output Phase
Three
Bypass Design
With Bypass
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
2
IP Rating
IP21
Output Frequency - Maximum
0 Hz
Output Frequency - Minimum
400 Hz
Output Horsepower
5 hp
Output Current - Maximum
7.5 A
Number of Outputs - Analog
2

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 7.5 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews