Shop DAYTON

WashdownMotor, 1hp, 1750RPM, 230/460VAC

  • Mfr # 1TTB7
  • Zoro # G1869567

product price: 
$
994.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1TTB7
Zoro #
G1869567
UPC #
190735147849
Country of Origin
Mexico
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Position
Horizontal
NEMA Design
B
Drain Plugs
(2) in Conduit Box, (4) Each End
Duty
Continuous
Nominal Efficiency
85.5 %
Hz
60 Hz
Inverter Rated
Inverter Rated
Motor Bearings
Ball
CC Number
CC030A
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.0/1.5 A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Shaft Material
303
Nameplate RPM
1,750 RPM
Motor Shaft Design
Keyed
Frame Material
Epoxy Coated
Conduit Box
Cast Oversized Gasketed
Standards
CSA Certified (LR63596), UL Recognized (E47479), USDA Approved
Motor Service Factor
1.15
Motor Application
General Purpose
Motor Mounting Type
C-Face
Motor Shaft Rotation
CW/CCW
Duty Cycle
Continuous
No. of Speeds
1
Finish
Epoxy-Coated

Dimensions

Length Less Shaft
10 3/16 in
Shaft Length
2 1/8 in
Body Dia.
6.5 in
Overall Length
11 5/8 in
Shaft Dia.
7/8 in
Wire Rope Length
11 5/8 in
Length
11 5/8 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143TC Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Motor Mounting Position Horizontal, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.