Shop LEONARD VALVE
See all product information
Create Account
Mounting Bracket
- Mfr # BRKT-170A-LF
- Zoro # G108664958
product price:Â
$
5.95
/ea
Key Features
For Use With Mfr. Model Number
170A-LF
Includes
Mounting Bracket
Product Type
Valve Repair Kit
Material
Plastic
Standards
ASSE 1070-2015, CSA B125.70-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRKT-170A-LF
- Zoro #
- G108664958
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Repair Kit
- For Use With Mfr. Model Number
- 170A-LF
- Includes
- Mounting Bracket
- Product Type
- Valve Repair Kit
- Material
- Plastic
- Standards
- ASSE 1070-2015, CSA B125.70-15
- Compatible with Brand
- Leonard
- Compatible with Manufacturer Model Number
- 170A-LF
- Compatible with Series
- 170A-LF
- Operating Temperature - Minimum
- 5 Degrees F
- Operating Temperature - Maximum
- 200 Degrees F
- Valve Type
- Mixing Valves
- Airflow - Maximum
- 5 gpm
- Compatible Manufacturer Part Number
- 170A-LF
- Compatible Manufacturer Model Number
- 170A-LF
- Compatible with Manufacturer Model No.
- 170A-LF
- Compatible with Mfr. Model No.
- 170A-LF
- For Use with Mfr Model Number
- 170A-LF
- Compatible Pump Manufacturer Part Number
- 170A-LF
- Compatible Mfr. Model Number
- 170A-LF
- For Manufacturer Part Number
- 170A-LF
- Compatible with Mfr. Model Number
- 170A-LF
- Shell Material
- Plastic
- Compatible Series
- 170A-LF
Description
Mounting Bracket, 170A-Lf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.