Bellows Coupling

  • Mfr # BCK50-1 3/4"-40MM-A
  • Zoro # G108677163
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.654 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCK50-1 3/4"-40MM-A
Zoro #
G108677163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.82 in
Maximum Bore Diameter
1 3/4 in
Bore Diameter 1
1 3/4 in
Different Bore Sizes
Yes
Minimum Bore Diameter
40 mm
Coupling Outside Diameter
3.13 in
Bore Diameter 2
40 mm
Keyway Width 1
3/8 in
Hub Length
1.38 in
Clearance Diameter
3.13 in
Length Through Bore 1
1.75 in
Screw Thread Size
M8
Length Through Bore 2
1.75 in
Keyway Depth 2
3.3 mm
Keyway Depth 1
3/16 in
Keyway Width 2
12 mm
Screw Length
25 mm
Wire Rope Length
3.82 in
Length
3.82 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Details

Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
2.654 lb-in sq
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Item
Bellows Coupling
Dynamic Torque Reversing
337.5 lb-in
Axial Motion
0.03 in
System of Measurement
Inch to Metric Bore
Hub Material
Aluminum
Bellows Material
Stainless Steel
Bellows Material Grade
321
Hub Material Grade
2024
Application
Encoders, Stepper / Servo
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Parallel Misalignment
0.012 in
Bore Type
Round Keyed
Maximum Operating Temperature
200 Degrees F
Bellows Material Finish
None
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Cap Screw
Fastener Tightening Torque
39 N-m
Shaft Tolerance
+0.0000 in / -0.0005 in
Torsional Stiffness
3,500 in-lb/Deg
Maximum Torque
1,350 lb-in
Angular Misalignment
2 Degrees
Hub Material Finish
Sulfuric Anodized
Number of Locking Screws
2
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Maximum Speed
10,000 RPM
Shaft Locking Type
Clamp On

Description

Bellows Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 40 mm, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews