CraneDynamometer, LCD, Digital, AlloySteel
- Mfr # RON 2501-S12CC
- Zoro # G1096503
product price:Â
$
4,163.99
/ea
Free Shipping & Returns
Key Features
Capacity
24,000 lb
Scale Display
LCD
Weighing Units
kg, lb, metric ton, N, short ton
Scale Accuracy
+/-0.1%
Overall Height
7 45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RON 2501-S12CC
- Zoro #
- G1096503
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Height
- 7 45/64 in
Details
- Item
- Crane Dynamometer
- Capacity
- 24,000 lb
- Scale Display
- LCD
- Weighing Units
- kg, lb, metric ton, N, short ton
- Scale Accuracy
- +/-0.1%
- Digital/Mechanical
- Digital
- Scale Graduations
- 10 lb
- Housing Material
- Alloy Steel
- Power Source
- (4) AA Batteries
- Standards
- CE, FCC, UL
- Basic Hook Material
- Steel
- Temp. Range
- -15 Degrees to 175 Degrees F
- Includes
- Carrying Case
- Finish
- Polyurethane Coated
- Item - Crane Scales and Dynamometers
- Crane Dynamometer
- Remote Control/Display
- Wireless Remote
- Scale Mechanism
- Digital
- Weight Capacity - Imperial
- 24,000 lb
- Product Type
- Crane Dynamometer
- Power Source - TS Only
- (4) AA Batteries
- Power Source - old
- (4) AA Batteries
Description
Crane Dynamometer, Capacity 24,000 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 10 lb, Weighing Units kg, lb, metric ton, N, short ton, Overall Height 7 45/64 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, FCC, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.