Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CraneDynamometer, 14"H, 8-3/32"W, Steel, LCD
- Mfr # MSI-7300-100000RF KIT W/Display
- Zoro # G924789781
product price:Â
$
4,951.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
kg, kN, lb, metric ton, ton
IP Rating
IP65
Overall Width
8 3/32 in
Includes
(2) D Batteries, Display, Remote Control
Scale Mechanism
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSI-7300-100000RF KIT W/Display
- Zoro #
- G924789781
- UPC #
- -
- Country of Origin
- United States
- Item
- Crane Dynamometer
- Weighing Units
- kg, kN, lb, metric ton, ton
- IP Rating
- IP65
- Includes
- (2) D Batteries, Display, Remote Control
- Scale Mechanism
- Digital
- Standards
- NEMA 4
- Remote Control/Display
- Wireless Remote
- Product Type
- Crane Dynamometer
- Housing Material
- Steel
- Scale Graduations
- 20 kg, 50 lb
- Scale Accuracy
- +/-0.1%
- Weight Capacity - Imperial
- 100,000 lb
- NTEP Rating
- Not NTEP Rated
Dimensions
- Overall Width
- 8 3/32 in
- Overall Height
- 14 in
Description
Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Steel, Scale Graduations 20 kg, 50 lb, Weighing Units kg, kN, lb, metric ton, ton, Overall Height 14 in, Includes (2) D Batteries, Display, Remote Control, Hook Opening Not Applicable, Overall Width 8 3/32 in, Standards NEMA 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.