Shop LOGITECH
See all product information
Create Account
MX Keys Mini for MAC
- Mfr # 920010389
- Zoro # G109846155
product price:Â
$
130.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Pale Gray
Features
Environmentally Friendly; Illuminated
Depth
0.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920010389
- Zoro #
- G109846155
- UPC #
- 97855169587
- Country of Origin
- China
Dimensions
- Depth
- 0.82 in
- Height
- 5.19 in
- Width
- 11.65 in
- Keyboard/Keypad Width
- 11.65 in
- Keyboard/Keypad Depth
- 0.82 in
Description
, a smaller, smarter, and mightier minimalist keyboard with a layout for Mac made for creators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.