Shop LOGITECH

Media Combo MK200 Keyboard & Mouse - Retail - English Keyboard layout

  • Mfr # 920002714
  • Zoro # G515223007

product price: 
$
30.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Includes
MK200 Media Corded Keyboard and Mouse Combo, User documentation
Environmentally Friendly
Yes
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920002714
Zoro #
G515223007
UPC #
97855067166
Country of Origin
China

Dimensions

Pointing Device Depth
1.50 in
Pointing Device Cable Length
5.91 ft
Keyboard/Keypad Width
17.72 in
Adjustable Height
Yes
Pointing Device Height
4.45 in
Keyboard/Keypad Cable Length
5.91 ft
Height
6.10 in
Pointing Device Width
2.44 in
Keyboard/Keypad Depth
0.71 in
Depth
0.71 in
Width
17.72 in

Details

Item
Keyboard & Mouse
Color
Black
Includes
MK200 Media Corded Keyboard and Mouse Combo, User documentation
Environmentally Friendly
Yes
Pointing Device Host Interface
USB
Ergonomic Fit
Symmetrical
Device Supported
Computer
Scroller Type
Scroll Wheel
Pointing Device Type
Mouse
Platform Supported
PC
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Host Interface
USB
Localization
English
Movement Detection
Optical
System Requirements
Windows XP, Windows Vista, Windows 7, Windows 8, or Linux kernel 2.6 or later, Two USB ports
Hot Keys
Volume Down, Sleep, Mute, Calculator, Play/Pause, Volume Up, Internet Key, Email
Pointing Device Connectivity Technology
Cable
Keyboard/Keypad Type
Keyboard
Movement Resolution
1000 dpi
Keyboard/Keypad Features
Low-profile Keys, Slim, Quiet Keys, Plug & Play, Numeric Keypad, Sturdy, Spill Resistant, Ergonomic
Number of Buttons
3
Compatible Devices
Computer
Number of Hot Keys
8
Power Source
USB
Operating System Compatibility
Windows 10, Windows 11
Movement Resolution (dpi)
1000
Interface
USB
Features
Sturdy, Ergonomic, Numeric Keypad, Plug & Play, Spill Resistant, Quiet Keys, Slim, Low-profile Keys
Keyboard Form Factor
Full-size (100%)
Product Line
Media Combo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.