Bluetooth Light Meter
- Mfr # 850004
- Zoro # G109983867
product price:
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850004
- Zoro #
- G109983867
- UPC #
- -
- Country of Origin
- China
Description
Standalone light meter that can also wirelessly display, log and transfer readings to your iOS or Android smartphone. Sper Scientific’s Bluetooth Light Meter is small, light, and simple to use with results displayed on the meter’s large, bright backlit display. Choose readings in lux or foot-candles. Features a bar graph display, minimum and maximum hold peak and data hold functions. This meter offers the convenience of Bluetooth for wireless communication with the free iOS and Android Apps. Results can also be remotely viewed on your smartphone in real time, saved and exported. This enables the meter to be used as a remote wireless probe and as a datalogger. Comes ready to use with instructions, tripod screw, and a 9V battery. Dimensions: 8 × 2 × 11⁄2 206 × 54 × 36 mmWeight: 6 oz. 172 kg *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy 400 Lux 0.1 ± 5% rdg ± 1 4000 Lux 1 ± 5% rdg ± 10 40.00 KLux 10 Lux 0.01 K Lux ± 5% rdg ± 100 < 10000 Lux± 10% rdg ± 100 > 10000 Lux 40 FC 0.01 ± 5% rdg ± 0.1 400 FC 0.1 ± 5% rdg ± 1 4000 FC 1 ± 5% rdg ± 10 < 929.03 FC± 10% rdg ± 10 > 929.03 FC Downloads Instruction Manual Product Brochure Download the Sper Scientific App in the Apple or Google Play store: Comparison Chart Comparison Chart Videos
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.