LightMeter, +/-3%Light ACC", FullSize,

  • Mfr # EA30-NIST
  • Zoro # G8390103
product price: 
$
445.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Built-In Stand, Protective Cover, Protective Rubber Holster, Remote Sensor
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
(6) AAA
Accuracy
+/-3%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EA30-NIST
Zoro #
G8390103
UPC #
793950412312
Country of Origin
Taiwan, Province of China
Item
Light Meter
Includes
Built-In Stand, Protective Cover, Protective Rubber Holster, Remote Sensor
Auto Power Off
Yes
Measuring Range
0 to 40,000 FC; 0 to 400,000 Lux
Battery Type
(6) AAA
Accuracy
+/-3%
Display
4000 Count LCD
Resolution
0.01 FC or 0.01 Lux
Sensor
Silicon
Peak Hold
Yes
Calibration Certificate
NIST Certificate included
Min./Max. Memory
Yes
Data Hold
Yes
Lux Maximum Light Level Measured
400,000 lux
Lux Light Level Resolution
1 lux
Batteries Included
Yes
Lux Minimum Light Level Measured
40 lux
Battery Run Time
400 hr
Body Style
Full Size
FC Maximum Light Level Measured
40,000 fc
Lux Light Level Accuracy
+/-3%
FC Light Level Resolution
0.01 fc
Battery Voltage
1.5V
Calibration Certificate Type
NIST
Number of Batteries Required
6
Digital Display Screen Type
LCD
FC Minimum Light Level Measured
40 fc
FC Light Level Accuracy
+/-3% of Reading

Dimensions

Cord Length
39 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Sensor Cord Length
3 ft
Battery Size
AAA

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent of Reading, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 40 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 40 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 2 yr

Ratings & reviews