Shop VIEWSONIC
See all product information
Create Account
(M1MINIPLUS) Projectors
- Mfr # M1MINIPLUS
- Zoro # G111768704
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Width
4.3 in
Depth
1.1 in
Height
4.1 in
Max. Resolution
1920 x 1080
Bluetooth Standard
Bluetooth 4.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1MINIPLUS
- Zoro #
- G111768704
- UPC #
- -
- Country of Origin
- China
- Item
- LED Projector
- Max. Resolution
- 1920 x 1080
- Bluetooth Standard
- Bluetooth 4.0
- Green Environmental Attribute
- Environmentally Friendly
- Lamp Life
- 30000 hrs (Normal)
- Operating Power Consumption
- 20 W
- USB
- Yes
- Projection Method
- Ceiling, Rear, Front
- Number of Lamps
- 1
- Wireless LAN
- Yes
- Native Aspect Ratio
- 16:9
- HDMI
- Yes
- Bluetooth
- Yes
- 3D Type
- 3D Ready
- Lamp Type
- LED RGB
- Features
- Portable
- Native Resolution
- 854 x 480
- Standard Mode Brightness
- 50 lm
- Application
- Entertainment, Class Room, Home Theater
- Includes
- Swappable Panels (Gray, Teal, Yellow), Wrist Strap, Remote Control and Quick Start Guide; Speakers
- High Dynamic Range (HDR) Type
- HDR10
- Contrast Ratio
- 120,000:1
- Mounting
- Ceiling, Wall
- Graphic Mode
- WVGA
Dimensions
- Width
- 4.3 in
- Depth
- 1.1 in
- Height
- 4.1 in
- Max. Focal Length
- 7.50 mm
- Max. Diagonal Image Size
- 100 in
Description
Ultra prtbl Pckt LED SmartProj
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.