Shop LG

75TR3BQ 75 Class LCD

  • Mfr # 75TR3BQ-B
  • Zoro # G922702157

product price: 
$
1,946.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
67.4 in
Depth
3.9 in
Height
40.2 in
On Screen Display (OSD) Languages
Catalan, English, Italian, Arabic (Egypt), Korean, Portuguese (Brazil), Ukrainian, Czech, Portuguese (Europe), Denmark, Swedish, Traditional Chinese, Greek, Japanese, Norwegian, Spanish, Finnish, Simplified Chinese, Hungarian, German, Netherlands (Dutch), French, Thai, Romanian, Turkish, Russian
Number of HDMI Inputs
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75TR3BQ-B
Zoro #
G922702157
UPC #
195174124987
Country of Origin
China
Item
Collaboration Display
On Screen Display (OSD) Languages
Catalan, English, Italian, Arabic (Egypt), Korean, Portuguese (Brazil), Ukrainian, Czech, Portuguese (Europe), Denmark, Swedish, Traditional Chinese, Greek, Japanese, Norwegian, Spanish, Finnish, Simplified Chinese, Hungarian, German, Netherlands (Dutch), French, Thai, Romanian, Turkish, Russian
Number of HDMI Inputs
2
Number of Touch Points
40
Response Time
6.50 ms
Operating System
ChromeOS, Windows 8, Windows 7, Windows 10, Mac OS X, Linux
Serial
Yes
VESA Mount Standard
600 x 400
Speakers
Yes
Operating Temperature
32°F (0°C) to 104°F (40°C)
Panel Life
50000 Hours
Network (RJ-45)
Yes
USB
Yes
Maximum Heat Generation
1295.6 kJ
Screen Resolution
3840 x 2160
Operating Humidity
10% to 90%
Protection Glass Transmission
88%
Power Consumption
65 W
Standard Refresh Rate
60 Hz
RMS Output Power
16 W
Software Included
LG CreateBoard Share
Vertical Viewing Angle
178°
Typical Power Consumption
167 W
Total Number of USB Ports
4
Number of USB Type-C (Power Delivery) Ports
1
Number of Speakers
2
Multi-touch Screen
Yes
Number of Network (RJ-45) Ports
1
Number of USB 3.0 Ports
4
Brightness
350 Nit
Operation Hours
16-Hours/7 Days
Audio Line In
Yes
Operating System Platform
Linux, Android, Windows, Mac OS, ChromeOS
Aspect Ratio
16:9
Display Screen Technology
Vertical Alignment (VA)
Features
OPS Type Compatible, Shatter Proof, Wake on LAN (WOL), Anti-reflective, Power Indicator, Automatic Brightness Control, Handle
HDMI
Yes
Horizontal Viewing Angle
178°
Display Orientation
Landscape
Backlight Technology
Direct LED
Bezel Color
Black
Input Voltage
240 V AC, 100 V AC
Color Gamut
72% NTSC
Typical Heat Generation
456.8 kJ
Certifications & Standards
FCC (Regulatory), ERP (Environmental)
Screen Mode
UHD

Dimensions

Width
67.4 in
Depth
3.9 in
Height
40.2 in
Screen Size Class
75 in
Viewable Screen Size
75 in
Bezel Width (Top)
0.65 in
Bezel Width (Bottom)
1.77 in
Glass Thickness
0.13 in
Bezel Width (Left)
0.65 in
Bezel Width (Right)
0.65 in
Color Depth
10-bit

Description

75 Viewable - 40 Point(s) Multi-touch Screen - 3840 x 2160 - 4K UHD - HDMI - USB - 3 x HDMI In - USB Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.