Shop MOEN
See all product information
Create Account
Weymouth Tank Lever - Bl
- Mfr # YB8401BL
- Zoro # G112377776
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Moen
For Use With
Most toilet styles
Width
2.68 in
Finish
Matte Black
Height
6.57 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YB8401BL
- Zoro #
- G112377776
- UPC #
- 34584029300
- Country of Origin
- Taiwan, Province of China
- Item
- Tank Lever
- Fits Brand
- Moen
- For Use With
- Most toilet styles
- Finish
- Matte Black
Dimensions
- Width
- 2.68 in
- Height
- 6.57 in
- Length
- 4.06 in
Description
- •matte black finish is the perfect complement to modern spaces
- •installs easily on most toilet styles
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •limited lifetime warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.