Shop CENTOCO
See all product information
Create Account
BoltSet, 2.5inL, 0.625inW, Poly;Nylon
- Mfr # 201-HARDWARE
- Zoro # G2806815
product price:Â
$
4.49
/ea
Key Features
Fits Brand
Centoco
Includes
(2) 2 1/4 in Bolts, (2) Plastic Nuts
Material
Nylon, Poly
Color
White, Yellow
Size
3/8 in dia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201-HARDWARE
- Zoro #
- G2806815
- UPC #
- -
- Country of Origin
- United States
- Item
- Bolt Set
- Fits Brand
- Centoco
- Includes
- (2) 2 1/4 in Bolts, (2) Plastic Nuts
- Material
- Nylon, Poly
- Color
- White, Yellow
- Material of Construction
- Poly and Nylon
- Compatible Brand
- Centoco
- Compatible SubBrand
- Most Toilets
- Compatible Manufacturer Part Number
- Universal
- Product Type
- Bolt Set
- Compatible Product Type
- Toilets
- Shell Material
- Nylon, Poly
- Wire Color
- White, Yellow
Dimensions
- Size
- 3/8 in dia
- Overall Width
- 5/8 in
- Overall Diameter
- 3/8 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Bolt Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.