Shop EXTECH

Buffer Solution, 4.01 pH, 1 Pt, PK2

  • Mfr # PH4-P
  • Zoro # G1134086

product price: 
$
34.99
/pk of 2, $17.50/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
pH
Range
4.01 pH
Container
I pt Bottle
Number of Tests
Dependent On Amount Used For Each Test
For Use With
Any pH Meter That Requires Calibration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH4-P
Zoro #
G1134086
UPC #
793950050040
Country of Origin
United States

Details

Item
pH Buffer- Color Coded Red
Type
pH
Range
4.01 pH
Container
I pt Bottle
Number of Tests
Dependent On Amount Used For Each Test
For Use With
Any pH Meter That Requires Calibration
Product Type
pH Buffer- Color Coded Red
Chemical Grade
Lab
Shelf Life
18 mo
Color
Colorless
CAS Number
877-24-7
Container Material
Plastic
Volume
1 pt
Compatible Product Type
Calibrating pH and Conductivity Meters
Form
Liquid
Container Type
Bottle
Application
pH Calibration, Water Testing
Special Information
Analytical Testing Reagent for Laboratory or Field Use
Quantity
2
Chemical Formula
Potassium Hydrogen Phthalate
Calibration Certificate
No
Test Parameters
pH
Storage Temperature
Do Not Expose the Material to Temperature Extremes
pH Level
4.00 pH
Shipping Restrictions
Non Regulated Materials
Wire Color
Colorless

Description

Buffer - pH 4.00 - Color Coded Red, Concentration pH 4, CAS Number 877-24-7, Chemical Grade Lab, Chemical Family Type Buffer, Solution, Shelf Life 18 mo, Standards Not Applicable, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.