Shop LOGITECH
See all product information
Create Account
Tap Touch Controller
- Mfr # 939001950
- Zoro # G114790047
product price:Â
$
1,264.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Package Contents
Tap Touch Controller, HDMI 1.4a cable 2.0-m, Microfiber Cloth, Documentation, Cat5e Kit
HDMI In
Yes
Depth
7"
USB
Yes
Unified Communications Platform
Google Meet, Microsoft Teams, Zoom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 939001950
- Zoro #
- G114790047
- UPC #
- 97855163769
- Country of Origin
- China
Dimensions
- Depth
- 7"
- Width
- 9.6"
- Height
- 2.3"
Details
- Package Contents
- Tap Touch Controller, HDMI 1.4a cable 2.0-m, Microfiber Cloth, Documentation, Cat5e Kit
- HDMI In
- Yes
- USB
- Yes
- Unified Communications Platform
- Google Meet, Microsoft Teams, Zoom
- Item
- Video Conference Equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.