Emergency Telephone, Analog, Silver

  • Mfr # 397-003CB
  • Zoro # G7476589
product price: 
$
1,419.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Network Protocol
PSTN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-003CB
Zoro #
G7476589
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Height
11 3/4 in
Overall Width
8 1/2 in
Fits Chest Size
The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone

Details

Item
Emergency Telephone
Color
Silver
Features
The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone
Volume Control
Yes
Number of Lines
1
Network Protocol
PSTN
Requires
Phone Line
Caller ID
No
Number of Handsets
0
Voicemail
No
Speakerphone
Yes
Ringer
Electronic
Mount (Type)
Flush
Call Waiting
No
Type
Analog
Enclosure Type
Stainless Steel
Material
Stainless Steel
Standards
FCC, IC, UL/CSA
Product Type
Emergency Call Boxes
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features The Model 397-00xCB and 398-00xCB Telephones are Considered to be Type 3R Weatherproof Compliant when Installed Appropriately in Place of a Code Blue 6-Hole Emergency Telephone, Minimum Operating Temperature -40 Degrees F, Overall Depth 2 1/2 in, Overall Height 11 3/4 in, Overall Width 8 1/2 in, Standards FCC, IC, UL/CSA

Ratings & reviews