Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D15S6X
  • Zoro # G114845372

product price: 
$
4,816.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Input Voltage
600V AC
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D15S6X
Zoro #
G114845372
UPC #
3606481325013
Country of Origin
Indonesia

Dimensions

Overall Height
16 1/8 in
Overall Width
6 3/4 in
Overall Depth
9 1/4 in

Details

Item
Variable Frequency Drive
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Input Voltage
600V AC
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Type
Analog, Digital
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage Range
600V AC
Ethernet Port Included
Yes
Input Phase AC
Three
Output Voltage
600V AC
Control Type
Local and Remote
Maximum Output Current
24 A
Application
Industrial
Maximum Output Power
25 hp
With Bypass / No Bypass
No Bypass
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Start/Stop Control
Programmable
Dynamic Braking
Yes
Output Voltage Range
600V AC
Output Phase AC
Three
Control Method
Local and Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Color
Black/Green
Brake Chopper Included
Yes
Enclosure
Open
Style
Compact
Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Series
ATV930
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
599 Hz
Enclosure Rating
IP21
Includes Brake Chopper
Yes
IP Rating
IP21
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Output Phase
Three
Number of Outputs - Digital
2
Input Phase
Three
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Output Current - Maximum
24 A
Output Horsepower
25 hp
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 24 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.