Shop SCHNEIDER ELECTRIC

Discrete Input Module

  • Mfr # BMXDDI6402K
  • Zoro # G023561936

product price: 
$
722.84
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BMXDDI6402K
Zoro #
G023561936
UPC #
-
Country of Origin
Indonesia

Description

Schneider Electric BMXDDI6402K is a high-density Modicon X80 discrete input module designed for reliable signal acquisition in industrial automation systems. It provides 64 digital inputs with positive logic and ensures efficient monitoring of field devices in PLC-based control applications. Specifications: -Brand: Schneider Electric -Model: BMXDDI6402K -Product Type: Discrete Input Module -Series: Modicon X80 -Number of Inputs: 64 -Input Type: Isolated Digital Input -Input Voltage: 24V DC (Positive logic) -Input Current: 0.6 mA -Sensor Power Supply: 19-30 V DC -Input Impedance: 40 kohm -Response Time: 4 ms (typical), 7 ms (max) -Isolation: Channel-to-channel and bus isolation -Protection: External fuse per channel group (0.5A fast blow) -Mounting: Modicon X80 rack system -Protection Rating: IP20 -Application: Industrial automation & PLC signal monitoring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.