Shop PROJECT PARTNERS
Create Account
Stubby Hammer, 8 oz.
Mfr # 70831
Zoro # G1154332
product price:Â
$
7.89
/ea
Sold in multiples of 6 for $47.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70831
- Zoro #
- G1154332
- UPC #
- -
- Country of Origin
- China
- Item
- Stubby Hammer 8oz.
Description
Stubby Hammer 8oz.