Shop DYNABRADE
See all product information
Create Account
Dynascaler Surface Preparation Tool
- Mfr # 30304
- Zoro # G1155729
product price:Â
$
2,641.99
/ea
Free Shipping & Returns
Key Features
HP
0.7 HP
Free Speed
3,400 rpm
Air Inlet
1/4" NPT
Overall Length
11-3/4"
Application
Ideal For Removing Rust, Oxide, Scale, Old Paint and Tough Coatings From Most Surfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30304
- Zoro #
- G1155729
- UPC #
- -
- Country of Origin
- United States
- Item
- Dynascaler Surface Preparation Tool
- HP
- 0.7 HP
- Free Speed
- 3,400 rpm
- Air Inlet
- 1/4" NPT
- Application
- Ideal For Removing Rust, Oxide, Scale, Old Paint and Tough Coatings From Most Surfaces
Description
Dynascaler Surface Preparation Tool